LEV-LOK 15A SP SWITCH

Item #: 1057222

Cat #: M1201-LHW

UPC: 078477494967

Sign In or Register to view pricing and more.
Documents & Guides
LEV M1201-LHW LEV-LOK 15A SP

Overview

LEV M1201-LHW LEV-LOK 15A SP
15 Amp, 120 Volt, Lev-Lok Switch, Illuminated Toggle, Quiet Single-Pole, White
Also known as: 078477494967, M1201-LHW

Specifications

Color: Brown
Type: Modular Toggle Switch
Material: Nylon
Color: Brown
Material: Nylon
Type: Modular Toggle Switch

Customer Reviews

No reviews for this product
(0)