Power Supply, DIN Rail Mount, 1PH, 4.3 - 5.0A, 90-264VAC, 24VDC

Item #: 105722

Cat #: DM12405S

UPC: 047503086438

Sign In or Register to view pricing and more.
Power Supply, DIN Rail Mount, 1PH, 4.3 - 5.0A, 90-264VAC, 24VDCPower Supply, DIN Rail Mount, 1-Phase, 4.3 - 5.0 Amp, 90 - 264 Volt AC, Input, 24 Volt DC, Ouput, 120 Watt

Overview

Power Supply, DIN Rail Mount, 1PH, 4.3 - 5.0A, 90-264VAC, 24VDCPower Supply, DIN Rail Mount, 1-Phase, 4.3 - 5.0 Amp, 90 - 264 Volt AC, Input, 24 Volt DC, Ouput, 120 Watt
Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models.
Also known as: 047503086438, DM12405S

Specifications

Volts DC: 24
Type: Power Supply
Phase: 1
Wattage: 120
Volts DC: 24
Phase: 1
Type: Power Supply
Wattage: 120

Customer Reviews

No reviews for this product
(0)