4' 25W T5 LED Lamp, 50K

Item #: 1057214

Cat #: L4T5E/850/27/F-39

UPC: 751338001695

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
25-PK 25W 4FT FROST GLASS FTT5L-IDDM14-3200-4FT-EBAFT

Overview

25-PK 25W 4FT FROST GLASS FTT5L-IDDM14-3200-4FT-EBAFT
Also known as: 751338001695, L4T5E/850/27/F-39

Specifications

Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 25
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)