TYPE (600V J 65-100)

Item #: 10571

Cat #: SAMI-3I

UPC: 051712796866

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series SAMI fuse block cover, 600 Vac, 600 Vdc, 65-100A, Non Indicating, Fuse Cover, Dead Front, Class J - SAMI-3I

Overview

Eaton Bussmann series SAMI fuse block cover, 600 Vac, 600 Vdc, 65-100A, Non Indicating, Fuse Cover, Dead Front, Class J - SAMI-3I
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Also known as: 051712796866, SAMI-3I

Specifications

Type: Fuse Cover
Poles: 1
Class: J
Volts AC: 600
Amps Range: 65 - 100
Type: Fuse Cover
Class: J
Amps Range: 65 - 100
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)