38 Piece Impact Ready Accessory Kit

Item #: 1057097

Cat #: DW2169

UPC: 885911013611

Sign In or Register to view pricing and more.
Documents & Guides
38 Piece Impact Ready Accessory Kit, Includes: (8) #2 Phillips 1" Insert Bits, (8) #2 Phillips 1" Drywall Insert Bits, (5) #2 Phillips 2" Power Bits, (8) #2 Phillips 1" Double Ended Insert Bits - Patented, (2) Nutdrivers: 1/4", 5/16", (1) 3/8" Socket Adap

Overview

38 Piece Impact Ready Accessory Kit, Includes: (8) #2 Phillips 1" Insert Bits, (8) #2 Phillips 1" Drywall Insert Bits, (5) #2 Phillips 2" Power Bits, (8) #2 Phillips 1" Double Ended Insert Bits - Patented, (2) Nutdrivers: 1/4", 5/16", (1) 3/8" Socket Adap
DeWALT® offers a variety of cordless drill bits and drill bit sets that stay sharp. They are great for wood, plastic, aluminum, and lite steel. DeWALT impact driver bits, drill driver bits and cordless drill bits are perfect for commercial, residential, and hobby applications. DeWALT drill bits are fast and easy to load, deliver strong performance and are a must-have for any professional contractor or residential handyman.
Also known as: 885911013611, DW2169

Specifications

Type: Impact Ready, Insert Bit, Nut Driver, Power Bit, Kit, Philips
Length: 2 in , 1 in
Type: Impact Ready, Insert Bit, Nut Driver, Power Bit, Kit, Philips
Length: 2 in , 1 in

Customer Reviews

No reviews for this product
(0)