1" Self-Feeding Bit

Item #: 1057083

Cat #: DW1630

UPC: 028874116306

Sign In or Register to view pricing and more.
Documents & Guides
Self-Feeding Bit, Diameter: 1", Hex Shank: 7/16".

Overview

Self-Feeding Bit, Diameter: 1", Hex Shank: 7/16".
The DEWALT® 1 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 1 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.
Also known as: 028874116306, DW1630

Specifications

Diameter: 1 in
Type: Self Feeding Bit
Diameter: 1 in
Type: Self Feeding Bit

Customer Reviews

No reviews for this product
(0)