Power Supply, Switched Mode, 960W Output, 24-28 Output Voltage, 1PH

Item #: 1056712

Cat #: 1606-XLS960E

UPC: 885630510750

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Switched Mode, Performance, 40 Amp, 960 Watt Output, 24 to 28 Volt DC Output, 1-Phase, DIN Rail Mount, 100 - 240 Volt AC, Input

Overview

Power Supply, Switched Mode, Performance, 40 Amp, 960 Watt Output, 24 to 28 Volt DC Output, 1-Phase, DIN Rail Mount, 100 - 240 Volt AC, Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS960E from Rockwell Automation® is a 960 W (40 A) power supply. It is 100-240 V AC input and 24 V DC.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630510750, 1606-XLS960E

Specifications

Mounting: DIN Rail
Phase: 1
Amps: 40
Wattage: 960
Volts AC Range: 100 - 240
Volts DC Range: 24 - 28/110 - 300
Mounting: DIN Rail
Amps: 40
Volts AC Range: 100 - 240
Phase: 1
Wattage: 960
Volts DC Range: 24 - 28/110 - 300

Customer Reviews

No reviews for this product
(0)