Disconnect Switch, Door Hardware Kit, for Greater Than 48"

Item #: 10567

Cat #: 1494F-L4

UPC: 781180126840

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Door Hardware Kit, Type 12, includes Handle, Cam, Defeater Actuator Lever, Rollers, and Shims, for Enclosure Greater than 48 Inch, Right Handed, Top, Bottom and Sides

Overview

Disconnect Switch, Door Hardware Kit, Type 12, includes Handle, Cam, Defeater Actuator Lever, Rollers, and Shims, for Enclosure Greater than 48 Inch, Right Handed, Top, Bottom and Sides
Also known as: 781180126840, 1494F-L4

Specifications

Type: General Duty, Safety Switch, Non-Fused
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 240
Material: Steel
Amps: 60
IP/NEMA Rating: NEMA 3R
Type: General Duty, Safety Switch, Non-Fused
Poles: 3
Volts AC: 240
Amps: 60
Phase: 3
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)