This product has been discontinued.
26
more
![Dimmer, 3-Way, Limestone Dimmer, 3-Way, Limestone](https://rexel-cdn.com/products/image.jpg?i=C91A655D-09C7-4100-A7DA-B769D481B28B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Limestone
Overview
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Limestone
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in limestone
Also known as: DVSCLV-603P-LS
Specifications
Type: | 3-Way, Preset |
Color: | Limestone |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Preset |
Wattage: | 600 |
Mounting: | Surface |
Dimmable: | Yes |
Color: | Limestone |
Volts AC: | 120 |
Family / Style: | Diva |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)