Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 16 - 14 AWG
Item #: 10566
Cat #: 14RB-47PT
UPC: 786210034164
Documents & Guides
Pin Terminal, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Pin Diameter: .075", Pin Length: .87", Color: Blue.
Sign In or Register to view pricing and more.
Overview
Pin Terminal, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Pin Diameter: .075", Pin Length: .87", Color: Blue.
Provides an easy and effective way to terminate stranded wire into European/metric-style terminal blocks.
Also known as: 786210034164, 14RB-47PT
Specifications
Color: | Blue |
Material: | Vinyl, Copper |
Diameter: | 0.075 in |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Diameter: | 0.075 in |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)