Slim Wall Pack, LED, 40W, 120V, Bronze, Photocontrol
Item #:
1056536
Cat #:
SLMWPK1A/040120750/CO/BZ/P
UPC:
046135742088
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 120 Volt, Lumens: 3900, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, *Sylvania Part # 74208*
Overview
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 120 Volt, Lumens: 3900, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, *Sylvania Part # 74208*
Also known as: 046135742088, SLMWPK1A/040120750/CO/BZ/P
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Wattage: | 40 |
Length: | 8 in |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Color: | Bronze |
Volts AC: | 120 |
Length: | 8 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)