7-Day Mechanical Timer, Random/Vacation

Item #: 1056399

Cat #: 437R

UPC: 786261160058

Sign In or Register to view pricing and more.
Documents & Guides
7-Day Mechanical Random/Vacation Timer, Polarized Plug & Outle, 125V, 15A, 1250W, 1/3HP, Color: White.

Overview

7-Day Mechanical Random/Vacation Timer, Polarized Plug & Outle, 125V, 15A, 1250W, 1/3HP, Color: White.
Also known as: 786261160058, 437R

Specifications

Type: Mechanical, Plug In, In-Wall
Volts AC: 120
Amps: 15
Color: White
Range: 7 day
Type: Mechanical, Plug In, In-Wall
Amps: 15
Range: 7 day
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)