Load Center, Main Lug, 125A, 120/240V, 1PH, 12/12, NEMA 3R

Item #: 105638

Cat #: CH12L125R

UPC: 782113097381

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 782113097381, CH12L125R, breaker box

Specifications

Circuits: 12
Family / Style: CH
Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Circuits: 12
Amps: 125
Phase: 1
Type: Main Lug
Family / Style: CH
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)