
Bent Conduit Cart
Item #: 1056325
Cat #: 553
UPC: 783310056904
Documents & Guides
Bent Conduit Cart, Length: 56", Width: 34", Height: 1875" (Folded with Casters Installed)
Sign In or Register to view pricing and more.
Overview
Bent Conduit Cart, Length: 56", Width: 34", Height: 1875" (Folded with Casters Installed)
Specifically designed for prefabrication Eliminates use of pallets and reduces jobsite time handling waste Easily adjustable arms to accommodate various conduit offsets Foldable and stackable for easy shipping and storage Fits through 36” doorways 500 lbs of capacity per arm No loose pieces
Also known as: 783310056904, 553
Specifications
Type: | Cart, Conduit |
Length: | 56 in |
Width: | 34 in |
Type: | Cart, Conduit |
Width: | 34 in |
Length: | 56 in |
Customer Reviews
No reviews for this product
(0)