60W G40 Incandescent Lamp, White

Item #: 105624

Cat #: S3002

UPC: 045923030024

Sign In or Register to view pricing and more.
Incandescent Globe Lamp, Designation: 60G40/W, 120 V, 60 WTT, G40 Shape, E26 Medium Base, Gloss White, C-9 Filament, 4000 HR, Lumens: 550 LM Initial, 6-3/4 IN Length, 5 IN Diameter

Overview

Incandescent Globe Lamp, Designation: 60G40/W, 120 V, 60 WTT, G40 Shape, E26 Medium Base, Gloss White, C-9 Filament, 4000 HR, Lumens: 550 LM Initial, 6-3/4 IN Length, 5 IN Diameter
Also known as: 045923030024, S3002

Specifications

Base: Medium Screw (E26)
Lumens: 550
Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: G40 (Globe)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 550
Volts AC: 120
Wattage: 60
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)