Transformer, Dry Type, NEMA 3R, 208 Delta - 277/480Y, 3PH, 225 kVA, Sentinel

Item #: 1056135

Cat #: SG3A0225BK

UPC: 803423122966

Transformer, Dry Type, 225 KVA, 3-Phase, 208 Delta Primary Volts - 277/480Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 225 KVA, 3-Phase, 208 Delta Primary Volts - 277/480Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel
HPS Sentinel ™  G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423122966, SG3A0225BK

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta

Customer Reviews

No reviews for this product
(0)