250VA, MTE Series CPT

Item #: 1056109

Cat #: C0250E3AFB

UPC: 786680550751

Sign In or Register to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.

Overview

250 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680550751, C0250E3AFB, Buck-Boost Transformer, Step-down transformer

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 120
Primary Voltage: 208/277
Volt Amps: 250
Secondary Voltage: 120
Phase: 1
Primary Voltage: 208/277

Customer Reviews

No reviews for this product
(0)