Straight Splice Kit, 4" Height

Item #: 1056063

Cat #: 4A-SSP-GE

UPC: 800388253674

Documents & Guides
Straight Splice Kit, 4" Height
Sign In or Register to view pricing and more.

No associated products found.

Overview

Straight Splice Kit, 4" Height
Cable splices made and insulated by approved methods shall be permitted to be located within a cable tray, provided they are accessible . Splices shall be permitted to project above the side rails where not subject to physical damage.
Also known as: 800388253674, 4A-SSP-GE

Specifications

Height: 4 in
Material: Aluminum
Height: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)