This product has been discontinued.
FUSE 16A (500V) 480
Item #: 10560
Cat #: F-101
UPC: 783250482054
Documents & Guides
No Documents Available
IDE F-101 FUSE 16A (500V) 480
Sign In or Register to view pricing and more.
No associated products found.
Overview
IDE F-101 FUSE 16A (500V) 480
Also known as: 783250482054, F-101
Specifications
Type: | Outlet Box |
Type: | Outlet Box |
Customer Reviews
No reviews for this product
(0)