LED Square Fixture

Item #: 1055966

Cat #: S9324

UPC: 045923093241

Documents & Guides
LED Square Fixture, 5.5", 10.5W, Flush Mount, 120V, 2700K, White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Square Fixture, 5.5", 10.5W, Flush Mount, 120V, 2700K, White.
Also known as: 045923093241, S9324

Specifications

Type: Retrofit, Flush Mount
Volts AC: 120
Material: Bronze
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Type: Retrofit, Flush Mount
Material: Bronze
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Volts AC: 120
Color: White
Wattage: 10.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)