COND SEALNG FTG FEM HUB1IN GRY

Item #: 10559

Cat #: EYS31-G

UPC: 704508373924

Documents & Guides
PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Position, Female Hub, Hub Size 1 Inch/27 Metric, Turning Radius 1.59 Inch/40.39 Millimeters, Ductile Iron, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Position, Female Hub, Hub Size 1 Inch/27 Metric, Turning Radius 1.59 Inch/40.39 Millimeters, Ductile Iron, Gray
Also known as: 704508373924, EYS31-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Ductile Iron
Diameter: 1 in
Material: PVC Coated Ductile Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)