Junction Box, NEMA 4X, Hinged Cover, 8" x 6" x 4"

Item #: 105587

Cat #: A8064CHEMCSS

UPC: 783510258092

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 8 x 6 x 4 Inch, Stainless Steel Type 304

Overview

Junction Box, NEMA 4X, Hinged Cover, 8 x 6 x 4 Inch, Stainless Steel Type 304
This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish. 
Also known as: 783510258092, A8064CHEMCSS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Material: Stainless Steel
Height: 8 in
Width: 6 in
Depth: 4 in
Mounting: Surface
Height: 8 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)