Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Striplight, 8', 120-277V,73W, 8800 Lumen, 4000K, White, 0-10V Dimming. Life: 50,000 Hours
Overview
LED Striplight, 8', 120-277V,73W, 8800 Lumen, 4000K, White, 0-10V Dimming. Life: 50,000 Hours
Also known as: 8TSNLED-LD4-88SL-UNV-L840-CD1-U
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 8 ft |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Length: | 8 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)