4" Round Ceiling/Fixture Box, Depth: 2-7/16", Nail-On, Non-Metallic

Item #: 105565

Cat #: 9351-NGK

UPC: 085339652120

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-3/8". Cubic Inches: 22.5". Fixture Weight: 50 lbs. Includes: Angled Nails

Overview

4" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-3/8". Cubic Inches: 22.5". Fixture Weight: 50 lbs. Includes: Angled Nails
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339652120, 9351-NGK

Specifications

Depth: 2 3/8 in
Mounting: Clamp, Nail On
Material: Fiberglass
Cubic Inches: 22.500 inĀ³
Depth: 2 3/8 in
Material: Fiberglass
Mounting: Clamp, Nail On
Cubic Inches: 22.500 inĀ³

Customer Reviews

No reviews for this product
(0)