Junction Box, NEMA 4X, Continuous Hinge, 10" x 8" x 4"

Item #: 105561

Cat #: A1008CHEMCSS

UPC: 783510258191

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 10 x 8 x 4 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 10 x 8 x 4 Inch, Stainless Steel
Use this enclosure in corrosive indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.
Also known as: 783510258191, A1008CHEMCSS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 10 x 8 x 4 in
Width: 8 in
Material: Stainless Steel
Height: 10 in
Mounting: Wall
Depth: 4 in
Size: 10 x 8 x 4 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 8 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)