CFM Side-Mount Filter Fan, Max 395

Item #: 1055608

Cat #: HF1324413

UPC: 783510343057

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 395, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 2.6, Voltage: 24 VDC, Height: 12.8", Width: 12.82", Depth: 6.36", Black

Overview

CFM Side-Mount Filter Fan, Max 395, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 2.6, Voltage: 24 VDC, Height: 12.8", Width: 12.82", Depth: 6.36", Black
Also known as: 783510343057, HF1324413

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)