Dottie Rms8321 8-32 X 1 Round Head

Item #: 1055504

Cat #: PMS8321

UPC: 781002852735

Sign In or Register to view pricing and more.
Documents & Guides
8-32 X 1 Round Head Machine Screws Stainless Steel

Overview

8-32 X 1 Round Head Machine Screws Stainless Steel
Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.
Also known as: 781002852735, PMS8321, 8/32

Specifications

Screw Head: Round
Length: 1 in
Material: Stainless Steel
Drive: Slotted
Size: # 8
Screw Head: Round
Material: Stainless Steel
Size: # 8
Length: 1 in
Drive: Slotted

Customer Reviews

No reviews for this product
(0)