Toggle Wallplate, 4-Gang, Thermoset, White, Midway

Item #: 10555

Cat #: 80512-W

UPC: 078477779699

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, (4) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.

Overview

4-Gang, (4) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.
4-Gang Toggle Device Switch Wallplate, Midway Size, Thermoset, White
Also known as: 078477779699, 80512-W

Specifications

Size: Midway
Type: Toggle Switch
Mounting: Device
Material: Plastic
Color: White
Gangs: 4
Size: Midway
Mounting: Device
Color: White
Type: Toggle Switch
Material: Plastic
Gangs: 4

Customer Reviews

No reviews for this product
(0)