Eaton BR thermal magnetic circuit breaker

Item #: 105544

Cat #: BR350ST

UPC: 786676003421

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,50 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,50 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676003421, BR350ST

Specifications

Poles: 3
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)