Cable, Motor Power, 600V TPE, SpeedTec DIN Connector/Receptacle

Item #: 1055417

Cat #: 2090-CSBM1E1-14AF05

UPC: 889508099873

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, 600 Volt Industrial TPE, SpeedTec DIN Connector/Receptacle, 14 AWG, 5 meter

Overview

Cable, Motor Power, 600 Volt Industrial TPE, SpeedTec DIN Connector/Receptacle, 14 AWG, 5 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSBM1E1-14AF05 from Rockwell Automation® is a Kinetix cable single DSL 2090-series. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 889508099873, 2090-CSBM1E1-14AF05

Specifications

Length: 5 m
Type: Cable, Power
Volts AC: 600
Gauge: 14
Length: 5 m
Volts AC: 600
Type: Cable, Power
Gauge: 14

Customer Reviews

No reviews for this product
(0)