BUSS GMA-100-R GMA 100mA BUSS FUSE
Item #: 105540
Cat #: GMA-100-R
UPC: 051712647854
Sign In or Register to view pricing and more.
Documents & Guides
BUS GMA-100-R GMA 100MA BUS F
Overview
BUS GMA-100-R GMA 100MA BUS F
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647854, GMA-100-R
Specifications
Interrupt Rating AC: | 35, 10 kA |
Speed: | Fast Acting |
Diameter: | 5 mm |
Length: | 20 mm |
Material: | Glass |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 0.100 |
Interrupt Rating AC: | 35, 10 kA |
Diameter: | 5 mm |
Material: | Glass |
Mounting: | Cartridge |
Speed: | Fast Acting |
Length: | 20 mm |
Volts AC: | 250 |
Amps: | 0.100 |
Customer Reviews
No reviews for this product
(0)