4" Ceiling Fan Box, Saddle Type, Depth: 1/2", Non-Metallic

Item #: 105531

Cat #: 9373-FR

UPC: 085339782544

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic. Depth: 6",Base Depth: 1/2" Cubic Inches: 16.5". Fan Weight: 70 lbs. Fixture Weight: 110 lbs.

Overview

4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic. Depth: 6",Base Depth: 1/2" Cubic Inches: 16.5". Fan Weight: 70 lbs. Fixture Weight: 110 lbs.
1/2" deep base with side cube wiring capacity, fan/fixture screws for joist mounting
Also known as: 085339782544, 9373-FR

Specifications

Depth: 6 in
Diameter: 4 in
Mounting: Saddle
Cubic Inches: 16.500 inĀ³
Depth: 6 in
Mounting: Saddle
Diameter: 4 in
Cubic Inches: 16.500 inĀ³

Customer Reviews

No reviews for this product
(0)