Modular Metering, 2000A, Main Lug Enclosure, 100kA, 208Y/120/240VAC

Item #: 1055309

Cat #: TMP3L20R

UPC: 783164493634

Sign In or Register to view pricing and more.
Documents & Guides
Modular Metering, 2000 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral

Overview

Modular Metering, 2000 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral
Also known as: 783164493634, TMP3L20R

Specifications

Phase: 3
Amps: 2000
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 100 kA
Phase: 3
Mounting: Wall
Interrupt Rating AC: 100 kA
Amps: 2000
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)