Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC, with Tapped Holes

Item #: 105523

Cat #: BR250B

UPC: 786676003605

Sign In or Register to view pricing and more.
50 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. with Qualified and Tapped Hole

Overview

50 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. with Qualified and Tapped Hole
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786676003605, BR250B, Feed through breaker

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)