Block Fork, Vinyl Insulated, 22 - 18 AWG

Item #: 1055164

Cat #: MV18-6FB/SX

UPC: 051128589502

Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Vinyl Insulated, 22 - 18 AWG, Stud Size: 6, Red, 100 Pack

Overview

Block Fork, Vinyl Insulated, 22 - 18 AWG, Stud Size: 6, Red, 100 Pack
Also known as: 051128589502, MV18-6FB/SX

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper
Stud Size: #6

Customer Reviews

No reviews for this product
(0)