Fluorescent Dimmer, Locator Light, Midnight
Item #: 105513
Cat #: DVSCF-103P-MN
UPC: 027557504942
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Midnight.
Overview
Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Midnight.
Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in midnight
Also known as: 027557504942, DVSCF-103P-MN
Specifications
Type: | 3-Way, Preset, Decora |
Volts AC: | 120 |
Color: | Midnight |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Family / Style: | Diva |
Amps: | 8 |
Type: | 3-Way, Preset, Decora |
Color: | Midnight |
Poles: | 1 |
Family / Style: | Diva |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 1000 |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)