Power Strip, 8-Outlet, with Automatic-On Sensor

Item #: 105506

Cat #: IDP-3050-A

UPC: 754182913015

Sign In or Register to view pricing and more.
120 Volt, 12 Amp, Surge Protected, 8-Outlet Strip w/Switch and Sensor, Commercial Grade, NEMA 5-15, Straight Blade. 740 Joules, Cord: 6 ft. Color: Black. ***Motion Sensor Controls 6-Outlets***

Overview

120 Volt, 12 Amp, Surge Protected, 8-Outlet Strip w/Switch and Sensor, Commercial Grade, NEMA 5-15, Straight Blade. 740 Joules, Cord: 6 ft. Color: Black. ***Motion Sensor Controls 6-Outlets***
Isolé is the ideal energy saving product for offices, schools, and home use. For locations where users would choose a multi-receptacle surge suppressor, an Isolé unit offers a better solution fit. The Isolé IDP-3050 is an 8 receptacle surge suppressor with an occupancy sensor that controls six of the eight receptacles. The surge suppressor has a 5 year warranty.
Also known as: 754182913015, IDP-3050-A

Specifications

Type: Commercial Grade, Surge Protected, Outlet Strip, 8 Outlet
Volts AC: 120
Color: Black
Amps: 12
Length: 6 ft
Type: Commercial Grade, Surge Protected, Outlet Strip, 8 Outlet
Color: Black
Length: 6 ft
Volts AC: 120
Amps: 12

Customer Reviews

No reviews for this product
(0)