This product may not be available in all locations.
Overview
XBPT4FBN FUSE BLOCK
Also known as: 782116905768, XBPT4FBN
Specifications
Amps: | 10 |
Volts AC: | 300 |
Mounting: | DIN Rail |
Color: | Black |
Poles: | 1 |
Family / Style: | XB |
Volts DC: | 300 |
Size: | 8.200 mm |
Allowable Gauge Range: | 24 - 10 |
Amps: | 10 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts DC: | 300 |
Allowable Gauge Range: | 24 - 10 |
Volts AC: | 300 |
Color: | Black |
Family / Style: | XB |
Size: | 8.200 mm |
Customer Reviews
No reviews for this product
(0)