TROFFER 2FT X 4FT LED 34 WATTS 3500K 2 DRIVERS

Item #: 1054456
Cat #: 24EN-LD2-34-UNV-L835-CD1-U
UPC: 080083752263
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TROFFER 2FT X 4FT LED 34 WATTS 3500K 2 DRIVERS

Overview

TROFFER 2FT X 4FT LED 34 WATTS 3500K 2 DRIVERS
Also known as: 080083752263, 24EN-LD2-34-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Wattage: 34
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Wattage: 34
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)