Sign In or Register to view pricing and more.
Documents & Guides
Removable Hinge with Quick-Release Latch, Contoured, Type 12, 6.00x6.00x6.00, Gray, Steel
Overview
Removable Hinge with Quick-Release Latch, Contoured, Type 12, 6.00x6.00x6.00, Gray, Steel
Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.
Also known as: 783510600501, A666DL
Specifications
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)