Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 60", Stainless Steel

Item #: 10543

Cat #: F66W60SS

UPC: 783510155803

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 60", Stainless Steel

Overview

Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 60", Stainless Steel
Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs. Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables.
Also known as: 783510155803, F66W60SS

Specifications

IP/NEMA Rating: IP66, NEMA 12
Length: 60 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
IP/NEMA Rating: IP66, NEMA 12
Material: Stainless Steel
Width: 6 in
Length: 60 in
Height: 6 in
Color: Plain

Customer Reviews

No reviews for this product
(0)