330W Module, NeON 2--½ Series, Black on White

Item #: 1054269

Cat #: LG330N1C-A5

UPC:

Sign In or Register to view pricing and more.
330 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black Aluminum Frame, 40.78 lbs,40MM Frame

Overview

330 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black Aluminum Frame, 40.78 lbs,40MM Frame
Also known as: LG330N1C-A5

Specifications

Wattage: 330
Volts DC: 1000
Family / Style: NeON 2®
Depth: 1.570 in
Color: Black on White
Length: 66.380 in
Weight: 40.780 lbs
Width: 40.000 in
Wattage: 330
Family / Style: NeON 2®
Color: Black on White
Weight: 40.780 lbs
Volts DC: 1000
Depth: 1.570 in
Length: 66.380 in
Width: 40.000 in

Customer Reviews

No reviews for this product
(0)