60W A19 Incandescent Lamp, Ceramic Red

Item #: 105426

Cat #: S4984

UPC: 045923049842

Sign In or Register to view pricing and more.
60 Watt A19 Incandescent; Ceramic Red; 2000 Average rated hours; Medium Base; 130 Volt

Overview

60 Watt A19 Incandescent; Ceramic Red; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923049842, S4984

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 60
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Dimmable: Yes
Light Technology: Incandescent
Color: Red
Volts AC: 130
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)