LED Recessed Downlight, 6", 10W, 120V, 5000K

Item #: 1054210

Cat #: LEDRT56700950FL80

UPC: 046135742934

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 90, Color Temperature: 5000K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74293*

Overview

LED Recessed Downlight, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 90, Color Temperature: 5000K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74293*
Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.
Also known as: 046135742934, LEDRT56700950FL80

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 10
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)