1FT X 4FT SKY RIDGE LED 2.0 2000 LUMENS CUR
Item #: 1054025
Cat #: 14SR-LD2-20-C-UNV-L840-CD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
1FT X 4FT SKY RIDGE LED 2.0 2000 LUMENS CURVED 4000K 0-10V DIMMING 1 DRIVER
Overview
1FT X 4FT SKY RIDGE LED 2.0 2000 LUMENS CURVED 4000K 0-10V DIMMING 1 DRIVER
Also known as: 14SR-LD2-20-C-UNV-L840-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)