25W CA10 Incandescent Lamp

Item #: 105387

Cat #: A3667

UPC: 045923036675

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, Designation: 25CA10/F, 130 V, 25 WTT, CA10 Shape, E26 Medium Base, Frosted, CC-2V Filament, 2500 HR, Lumens: 200 LM Initial, 4-1/4 IN Length, 1-1/4 IN Diameter

Overview

Incandescent Decorative Lamp, Designation: 25CA10/F, 130 V, 25 WTT, CA10 Shape, E26 Medium Base, Frosted, CC-2V Filament, 2500 HR, Lumens: 200 LM Initial, 4-1/4 IN Length, 1-1/4 IN Diameter
Also known as: 045923036675, A3667

Specifications

Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Material: Glass, Brass
Lumens: 200
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Volts AC: 130
Wattage: 25
Material: Glass, Brass
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)