This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series WorkHorseÖ Static Dissipative Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Special Features: Static Dissipative Adhesive & Liner. Application: Circuit Board ID - After Process, Circuit Board ID - Through Hole Top. Standard: ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-473 Polyester. Height: 0.5 IN. Width: 1 IN. Thickness: 0.0034 IN. Temperature Range: -94 to 320 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 500. Print-On Area: 0.5 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000, R6200. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18367.
Overview
BMP«71 TLS 2200« Series WorkHorseÖ Static Dissipative Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Special Features: Static Dissipative Adhesive & Liner. Application: Circuit Board ID - After Process, Circuit Board ID - Through Hole Top. Standard: ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-473 Polyester. Height: 0.5 IN. Width: 1 IN. Thickness: 0.0034 IN. Temperature Range: -94 to 320 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 500. Print-On Area: 0.5 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000, R6200. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18367.
Also known as: 662820183679, PTL-17-473
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Standards: | California Proposition 65 |
Material: | Polyester |
Color: | White |
Type: | Label |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)