Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight

Item #: 1053771

Cat #: 42EF-R2JBB-F4

UPC: 887172659522

Sign In or Register to view pricing and more.
Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 20 meter Sensing Range, Light Operate, 4 Pin Micro QD Connector

Overview

Sensor, Transmitted Beam, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 20 meter Sensing Range, Light Operate, 4 Pin Micro QD Connector
Also known as: 887172659522, 42EF-R2JBB-F4

Specifications

Range: 8 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Range: 8 m
Volts DC Range: 10.800 - 30
Type: Transmitted Beam, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)