This product may not be available in all locations.
Breaker, 15/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series
Item #: 105361
Cat #: BQC215230
UPC: 786676006002
Sign In or Register to view pricing and more.
Documents & Guides
CTL Quadplex Breaker With Rejection Tab, 2-pole, 10 Kaic, 2-pole 15 Amp Outer Common Trip And 2-pole 30 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wiresize #14-4, 120/240 Vac
Overview
CTL Quadplex Breaker With Rejection Tab, 2-pole, 10 Kaic, 2-pole 15 Amp Outer Common Trip And 2-pole 30 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wiresize #14-4, 120/240 Vac
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676006002, BQC215230
Specifications
Volts AC: | 120, 240 |
Amps: | 15, 30 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating DC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating DC: | 10 kA |
Amps: | 15, 30 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)