Plug 30A 480V 3PH 3P4W H/L BW

Item #: 1053568

Cat #: AHL1630P

UPC: 032664738081

Sign In or Register to view pricing and more.
CWD AHL1630P PLUG 30A 480V 3PH 3P4W H/L BW

Overview

CWD AHL1630P PLUG 30A 480V 3PH 3P4W H/L BW
Also known as: 032664738081, AHL1630P

Specifications

Type: Industrial
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L16-30R
Type: Industrial
Amps: 30
NEMA Configuration: L16-30R
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)